32W, 48" MOL, T8 FL lamp, GRO-LUX for plantgrowth applications
- Mfr # FO32GROAQECO230/22362
- Zoro # G323777631
product price:Â
$
14.19
/ea
Sold in multiples of 30 for
$425.70
Key Features
Bulb Dia.
1.098 inches
Light Technology
Fluorescent
Voltage
120 V
Bulb Shape
T8
Overall Length
48 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FO32GROAQECO230/22362
- Zoro #
- G323777631
- UPC #
- -
- Country of Origin
- China
- Light Technology
- Fluorescent
- Voltage
- 120 V
- Bulb Shape
- T8
- Rated Life
- 30,000 hr
- Bulb Base Type
- Medium Bipin
- Watts
- 32 W
- Bulb Housing
- Glass
- Lighting Technology
- Flourescent
- Light Color
- White
- Wattage Equivalency
- 32 W
Dimensions
- Bulb Dia.
- 1.098 inches
- Overall Length
- 48 inches
Description
32W, 48" MOL, T8 OCTRON ECOLOGIC fluorescent lamp, GRO-LUX for plantgrowth applications, retail pack
Restrictions
This item has been restricted from sale in the following states:
VT, CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.