Shop SUNLITE
See all product information
Create Account
LED 40W 4-Light 2600 Lumens CCT 30K-50K Dimmable 90 CRI Brushed Nickel Vanity Light Fixture
- Mfr # 82114-SU
- Zoro # G812322410
product price:Ā
$
132.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Height
5.3 in
Color Temp.
3000 K, 4000 K, 5000 K
Dimmable
Yes
Lamp Watts
40W
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82114-SU
- Zoro #
- G812322410
- UPC #
- 653703821146
- Country of Origin
- China
Dimensions
- Height
- 5.3 in
- Width
- 3.4 in
- Length
- 32.1 in
Details
- Color
- Brushed Nickel
- Item
- Led Vanity Light Fixture
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Dimmable
- Yes
- Lamp Watts
- 40W
- Lumens
- 2600 Im
- Light Color
- CCT Selectable
- Color Temperature
- 30K/40K/50K
- Housing Finish
- Brushed Nickel
- Watts
- 40 W
- Voltage
- 120V
- Shape
- Rectangle
- Shade Material
- Steel & Plastic
Description
Sunliteās Vanity fixture adds a touch of elegance to any contemporary interior. Made of durable aluminum and steel with a brushed nickel finish, it features a white polycarbonate lens that provides optimal light distribution and a soft ambient glow. You can select from three different color temperatures, 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference using a switch on the fixture. The dimmable fixture uses only 40 watts of electricity and provides an output of 2600 lumens of light. With a lifespan of up to 50,000 hours, it is designed for years of reliable and maintenance-free service with no bulbs to replace. The lighting output can be changed when connected to a Forward Phase (TRIAC or Incandescent) dimmer, allowing you to adjust the brightness from 10% to 100%. This sconce is easy to install on any junction box and is ideal for hotels, bathrooms, powder rooms, and more. ETL Listed for Damp Location installation, you can rest assured that it's a safe and high-quality choice. Fixture Dimensions 4.375" H x 31.1" W x 2.75" D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.