Zoro Homepage

LED 50W Equivalent Dimmable GU10 Base Energy Star 3000K MR16 Reflector Light Bulb, 6PK

  • Mfr # 82043-SU

  • Zoro # G303961746


product price: $25.55
/pk 6, $4.26/ea

Key Features

Voltage
120
Watts
7
Lumens
500
Length
1.97
Width
1.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82043-SU
Zoro #
G303961746
UPC #
653703820439
Country of Origin
China

Dimensions

Length
1.97
Width
1.97
Height
2.11

Details

Voltage
120
Watts
7
Color Temperature
3000K
Lumens
500
Wattage Equivalency
50
Bulb Finish
White

Description

Sunlite High CRI LED MR16 dimmable reflector bulbs are designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These Energy Star Certified lamps provide the same output as a 50 watt bulb while only using 7 watts of energy. With 3 hours of daily use the annual operating cost is only $0.84 per bulb. (Based on $.11/kWh) Wide 40° beam angle. And LED technology means they are cool to the touch and instant-on at full brightness with no warm up time. Twist & Lock GU10 base for use with track lighting, range hoods, and other 120 Volt GU10 fixtures. ETL Listed for damp location installation. Overall length is 2.11 inches, 1.97 inches in diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.