4' LED Universal Hybrid (Type A+B) T8/T12, 16W, 82CRI, 1800lm, 3000K, 4100K
- Mfr # LED16T8L48FGP8SC2ABRP2 4'
- Zoro # G221733159
product price:Â
$
10.99
/ea
Sold in multiples of 24 for
$263.76
Key Features
Light Color
Frosted
Lighting Technology
LED
Wattage Equivalency
32 W
Bulb Housing
Soft Glass
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED16T8L48FGP8SC2ABRP2 4'
- Zoro #
- G221733159
- UPC #
- 046135412028
- Country of Origin
- China
- Light Color
- Frosted
- Lighting Technology
- LED
- Wattage Equivalency
- 32 W
- Bulb Housing
- Soft Glass
- Dimmable
- No
- Bulb Base Type
- G13
- Rated Life
- 36,000 hr
- Color Temperature
- 3000 K
- Watts
- 16 W
- CRI
- 82
- Bulb Shape
- T8
- Voltage
- 120V, 277V
- Lumens
- 1800
Description
4ft LED Universal Hybrid (Type A+B) T8/T12, glass with shatter-resistant PET coating, 16W, 120-277V, 82CRI, 1800lm, 3000K, 4100K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.