LED 5in. 10W 50W= 600 Lmn 30K/40K/50K Dimmable ETL White Square Mini Panel Light Fixture

  • Mfr # 81283-SU

  • Zoro # G814826015


product price: $22.49
/ea

Key Features

Width
4.375 in
Voltage
120V
Lumens
600
Fixture Lens Material
Polycarbonate
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81283-SU
Zoro #
G814826015
UPC #
653703812830
Country of Origin
China

Dimensions

Width
4.375 in

Details

Voltage
120V
Lumens
600
Item
Flush Mount
Fixture Lens Material
Polycarbonate
Rated Life
50000 hours
Color
White
Housing Material
Iron & Plastic
Color Temperature
30K/40K/50K
Fixture Wattage
10W
Wattage Equivalent
50W
Safety Rating
ETL - Damp Location

Description

The Sunlite 5 Inch Square LED Mini Flat Panel Fixture is a stylish addition to any dcor. It features a slim design metal body with white trim and a shatter-resistant frosted lens. This selectable fixture features innovative technology that allows you to choose the color temperature with a switch at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference. Output is a bright 600 lumens 50 watt equivalent while only using 10 watts of electricity. High color rendering at 90 CRI. This dimmable indoor/outdoor fixture has a 50,000 hour life span and is ETL Listed for damp location installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.