Zoro Homepage

LED 60W Equivalent 500 Lumens E26 Base Dimmable ETL 4000K MR16 Short Neck Light Bulb, 6PK

  • Mfr # 80084-SU

  • Zoro # G403961745


product price: $22.45
/pk 6, $3.74/ea

Key Features

Voltage
120
Watts
7
Lumens
500
Bulb Finish
White
Length
1.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80084-SU
Zoro #
G403961745
UPC #
653703800844
Country of Origin
China

Dimensions

Length
1.97
Height
2.13
Width
1.97

Details

Voltage
120
Watts
7
Color Temperature
4000K
Lumens
500
Bulb Finish
White
Wattage Equivalency
60

Description

Whether you're setting the mood in the living room or looking for lighting in your kitchen, Sunlite's LED MR16 short neck light bulb has got your covered. Thanks to the inner reflective glass of the MR16, it offers directional lighting which makes it perfect for track lighting, recessed lighting, desk lights, display case lighting, etc. With its dimming options, cool white light and instant brightness, the bulb will create a comfortable environment in every room of your home. Sunlite's MR16 bulb offers 25000 hours of lighting which is far greater when you compare it to any other lighting source. Fewer replacements means lower maintenance and substantial savings. LED bulbs use 75% less energy than an incandescent bulb and lasts 25 times longer than a traditional bulb. Sunlite features high quality light bulbs and fixtures designed to meet the needs of your home, office or workplace. We are committed to providing our customers with outstanding service, expertise and high quality products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.