LED 800 Lumens Black Mission Style Outdoor Fixture Color Tunable 3000K/4000K/5000K

  • Mfr # 88683-SU

  • Zoro # G203964885


product price:  $71.15
/ea

Key Features

Voltage
120
Width
7.95
Height
9.52
Length
8.1
Watts
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88683-SU
Zoro #
G203964885
UPC #
653703886831
Country of Origin
China

Dimensions

Width
7.95
Height
9.52
Length
8.1
Overall Length
8.1
Overall Width
7.95
Overall Height
9.52
Depth
4.48

Details

Voltage
120
Watts
12
Lumens
800
Finish
Black
Fixture Housing Color
Black
Color Temperature
3000K/4000K/5000K
CRI
80
Fixture Rated Life
50000 hr
Housing Material
Aluminum & Steel

Description

Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The Mission-Style design black metal frame holds an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long 50,000 hour lifespan for years of maintenance-free service. Output is a bright 800 lumens (75 watt equivalent) while only using 12 watts of electricity. Estimated annual energy costs are $1.45 based on 3hrs/day at $0.11/KwH. Fixture measures 7.95 in wide, 9.52 in high, and 4.48 in deep. ETL Listed for wet location installation. IP42 Rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products