
LED 9W 60W Equiv 800 Lmn Dimmable E26 Base Energy Star 230 Degree Beam 2700K A19 Light Bulb, 6PK
Mfr # 81507-SU
Zoro # G512220863
product price:Â $18.99
/pk 6, $3.16/eaKey Features
Watts
9W
Dimmable
Dimmable
Light Color
Soft White
Wattage Equivalency
60W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81507-SU
Zoro #
G512220863
UPC #
653703815077
Country of Origin
China
Details
Item
LED Bulb
Watts
9W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
800 lm
Light Color
Soft White
Wattage Equivalency
60W
Color
White
Description
Experience superior lighting with Sunlite's LED A19 light bulb. These bulbs are 9-Watt A19 LED that are an energy efficient replacement for incandescent and CFL bulbs. They have an E26 base and remain cool to the touch even when lit. They give off as much light as a 60-watt bulb while only using 9 Watts of power. Estimated yearly energy cost is a low $1.08 Based on 3 hours/day use at $0.11/kWh. These bulbs are Energy Star Certified and may qualify you for state and local rebates. The seamless dimming feature allows you to lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent for nighttime reading or to fit any mood or dcor. High rendering CRI at 90. At 2700K, these soft white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. These bulbs are ideal for both residential and commercial use. UL Listed for damp locations. Title-20 Compliant. Dimension 4.49-in H x 2.36-in D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.