LED A15 Refrigerator Light Bulb, 5.5W 40W=, 450 Lumens, E26, Dimmable, Frosted Finish, 2700K, 6PK

  • Mfr # 41564-NS

  • Zoro # G611224267


product price:  $15.69
/pk 6, $2.61/ea

Key Features

Voltage
120V
Dimmable
Yes
Lumens
480
Rated Life
25000 hrs
Length
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41564-NS
Zoro #
G611224267
UPC #
653703415642
Country of Origin
China

Dimensions

Length
1.97 in
Width
1.97 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
480
Rated Life
25000 hrs
Wattage Equivalency
40W

Description

Upgrade to LED with these standard A15 shape household light bulbs with a medium base E26. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 5.5 watts, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a 450 lumens output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.