Zoro Homepage

LED A19 100W Equivalent 1500 Lumen GU24 Twist Lock Base Dimmable Light Bulbs in 5000K, 6PK

  • Mfr # 88259-SU

  • Zoro # G403961776


product price: $38.65
/pk 6, $6.44/ea

Key Features

Voltage
120
Watts
14
Height
4.13
Wattage Equivalency
100
Width
2.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88259-SU
Zoro #
G403961776
UPC #
653703882598
Country of Origin
China

Dimensions

Height
4.13
Width
2.36
Length
2.36

Details

Voltage
120
Watts
14
Color Temperature
5000K
Lumens
1500
Wattage Equivalency
100
Bulb Finish
Frosted
Color
Frosted

Description

Upgrade to LED with these standard A19 shape household light bulbs with a GU24 twist and lock base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts, they use less energy while providing as much light as a traditional 100 watts bulb at a 1500-lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products