Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Orange, 3PK

  • Mfr # 40452-SU

  • Zoro # G008669725


product price: $13.69
/pk 3, $4.56/ea

Key Features

Voltage
120V
Dimmable
No
Lumens
65
Wattage Equivalency
3
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40452-SU
Zoro #
G008669725
UPC #
653703404523
Country of Origin
China

Dimensions

Length
2.36"
Height
13.4"
Width
2.36"

Details

Item
LED Bulbs
Voltage
120V
Bulb Base Type
E26
Color Temperature
ORANGE
Dimmable
No
Lumens
65
Wattage Equivalency
3
Bulb Type
A19
Light Color
Frosted
Standards
UL Listed - Damp Location
Bulb Primary Application
Residential - Commercial

Description

LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, UL Listed, Party Decoration, Holiday Lighting, 3 Count, Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.