LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK

  • Mfr # 80860-SU

  • Zoro # G811224173


product price:  $11.75
/pk 3, $3.92/ea

Key Features

Voltage
120V
Dimmable
No
Lumens
1100
Rated Life
15000 hrs
Wattage Equivalency
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80860-SU
Zoro #
G811224173
UPC #
653703808604
Country of Origin
China

Dimensions

Length
2.36 in
Width
2.36 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
No
Lumens
1100
Rated Life
15000 hrs
Wattage Equivalency
75W

Description

Upgrade to LED with these standard A19 shape household light bulbs with a medium base E26. These bulbs are an energy efficient replacement for incandescent bulbs. At 11 watts, they use 85% less energy while providing as much light as a traditional 75 watt bulb at a bright 1100 Lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.