LED Acrylic Filled Crystals 10W 60W= 800 Lm 30K/40K/50K Dimmable Wall Sconce Light Fixture

  • Mfr # 81038-SU

  • Zoro # G414826071


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Fixture Voltage
120V
Glass Color
Textured Black
Housing Material
Aluminum & Steel
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81038-SU
Zoro #
G414826071
UPC #
653703810386
Country of Origin
China

Dimensions

Width
5.5 in

Details

Fixture Voltage
120V
Item
Sconce
Glass Color
Textured Black
Housing Material
Aluminum & Steel
Lumens
800
Fixture Wattage
10W
Lens Material
Acrylic
Average Rated Hours
50000 hours
Color Temperature
30K/40K/50K
Safety Rating
ETL - Damp Location

Description

Improve your indoor or outdoor lighting with the stylish Sunlite LED Acrylic Filled Crystals Wall Sconce Fixture, These fixtures allow you to set the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located within the fixture. These wall sconces provide a modern lighting update with clean lines and elegance to improve any indoor or outdoor setting. It provides a long lifespan of 50,000 hours and are energy-efficient, using only 10 watts of electricity it provides as much light as a 60 watt fixture. ETL Listed for damp location installation. Ideal for Outdoor Covered Porches or Entryways, Living Rooms, Bedrooms, Bathrooms and more. Fixture Dimensions: 11.81in. H x 5.50in. W x 3.03in. L.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.