LED B11 4.5W 40W= Dimmable E12 Base Energy Star Torpedo Tip 2700K Chandelier CTC Light Bulb, 6PK

  • Mfr # 41849-NS

  • Zoro # G612220961


product price:  $25.65
/pk 6, $4.27/ea

Key Features

Watts
4.5 W
Color Temperature
2700K
Dimmable
Dimmable
Height
1.41 in
Wattage Equivalency
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41849-NS
Zoro #
G612220961
UPC #
653703418490
Country of Origin
China

Dimensions

Height
1.41 in
Bulb Dia.
1.41 in

Details

Item
LED Bulb
Watts
4.5 W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
300 lm
Wattage Equivalency
40W
Light Color
Soft White
Color
Clear

Description

Sunlite LED B11 Clear CTC Chandelier Light Bulb uses a unique, decorative bulb shape that is ideal for chandeliers and other high-ceiling fixtures. These Chandelier Style light bulbs are dimmable when installed in a lamp or fixture with dimming capabilities, creating your favorite tone depending on your mood in any space. They give off as much light as a 40-watt bulb while only using 4.5 watts of power. Estimated yearly energy cost is a low $0.54 Based on 3 hours/day use at $0.11/kWh. These bulbs are Energy Star Certified and may qualify you for state and local rebates. At 2700K these warm white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. ETL Listed for dry location installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products