LED B11 7W 60W= Dimmable E12 Base Energy Star 90 CRI Torpedo Chandelier Light Bulb 2700K , 6PK

  • Mfr # 80406-SU

  • Zoro # G912221026


product price:  $23.55
/pk 6, $3.93/ea

Key Features

Watts
7W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
500 lm
Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80406-SU
Zoro #
G912221026
UPC #
653703804064
Country of Origin
China

Dimensions

Height
1.61 in
Bulb Dia.
1.61 in

Details

Item
LED Bulb
Watts
7W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
500 lm
Wattage Equivalency
60W
Light Color
Soft White
Color
Frosted

Description

Sunlite LED B11 Chandelier Light Bulb uses a unique, decorative bulb shape that is ideal for chandeliers and other high-ceiling fixtures. These Chandelier Style light bulbs are dimmable when installed in a lamp or fixture with dimming capabilities, creating your favorite tone depending on your mood in any space. They give off as much light as a 60-watt bulb while only using 7 watts of power. High CRI Color Rendering Index of 90. Youll see truer and more vivid colors right before your eyes. Estimated yearly energy cost is a low $0.84 Based on 3 hours/day use at $0.11/kWh. These bulbs are Energy Star Certified and may qualify you for state and local rebates. At 2700K these soft white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. ETL Listed for damp location installation. Dimension at 4.25-in Length x 1.61-in Height. Title-20 Compliant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.