LED Black Cube Up Or Down Outdoor Light Fixture, 9W 650 Lumens Color Selectable 30k/40k/50k

  • Mfr # 81291-SU

  • Zoro # G314811900


product price:  $50.59
/ea

Key Features

Fixture Voltage
120V
Lumens
650
Rated Life
50000 hours
Width
3.5 in
Max. Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81291-SU
Zoro #
G314811900
UPC #
653703812915
Country of Origin
China

Dimensions

Width
3.5 in

Details

Fixture Voltage
120V
Lumens
650
Rated Life
50000 hours
Max. Fixture Wattage
9W
Material
Aluminum & Steel
Light Color
Black
Color Temperature
30K/40K/50K
Item
Outdoor Fixture
Safety Rating
ETL Listed - Wet Location

Description

This Sunlite LED Cube Up Or Down Outdoor fixture is as attractive as it is functional. It can be installed with the light shining up or down. Matte black finish and modern design ideal for use on porches, walls, next to doors and garages, on gate posts, or any outdoor space. With built-in 50,000-hour life LEDs this fixture is designed for years of efficient and maintenance free service. This non-dimmable fixture puts out a bright 650 lumen and allows you to choose the color temperature at the time of installation. Selectable 30K/40K/50K color. ETL Listed for wet location installation. Hardware and instructions for mounting on any standard junction box included. Fixture measures 3.5 inches W x 4.00 inches H x 4.25 inches D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.