
LED Black Square Up Or Down Outdoor Wall Light Fixture, 12W 60W= 850 Lumens 30K/40K/50K
Mfr # 88134-SU
Zoro # G014810692
product price:Â $90.95
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Width
4.375 in
Lens Material
Glass
Lumens
850
Glass Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88134-SU
Zoro #
G014810692
UPC #
653703881348
Country of Origin
China
Dimensions
Width
4.375 in
Details
Item
Outdoor Fixture
Voltage
120-277V
Lens Material
Glass
Lumens
850
Glass Color
Black
Fixture Rated Life
50000 hours
Color Temperature
30K/40K/50K
Housing Material
Aluminum & Steel
Fixture Wattage
12W
Safety Rating
ETL Listed - Wet Location
Description
Upgrade the outdoor lighting you need with Sunlites LED Square Up Or Down Outdoor Wall Fixture. These 12-watt outdoor wall fixtures feature energy efficient LEDs that never need replacing and provides a high lumen output of 850. Built-in 50,000-hour LEDs this fixture is designed for years of efficient and maintenance free service. These non-dimmable fixtures allow you to choose the color temperature at the installation time. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located on the back of the fixture. Aluminum & steel construction and IP54 rated for years of outdoor use. ETL Listed for wet location installation. Hardware and instructions for mounting on any standard junction box included. Fixture measures 8.125in. H x 4.375in. W x 6.125in. D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.