LED Brushed Nickel Juneau Pendant Light Fixture, 9W 600 Lumens 30K/40K/50K Dimmable 120V

  • Mfr # 88715-SU

  • Zoro # G914826052


product price:  $84.59
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fixture Wattage
9W
Color Temperature
30K/40K/50K
Rated Life
50000 hours
Lumens
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88715-SU
Zoro #
G914826052
UPC #
653703887159
Country of Origin
China

Dimensions

Width
4.75 in

Details

Color
Decorative Glass
Voltage
120V
Item
Pendant
Fixture Wattage
9W
Color Temperature
30K/40K/50K
Rated Life
50000 hours
Lumens
600
Material
Steel Housing
Wattage Equivalent
60W
Safety Rating
ETL - Damp Location
Lens Material
Glass

Description

Sunlites Pendant Light Fixture are the perfect lighting choice for your kitchen's island counter, dining room and more. These dimmable fixtures put out a bright 600 lumen and allow you to choose the color temperature at the time of installation. Select 3000K, 4000K or even 5000K depending on your preference using a switch located within the fixture. LED technology means 50,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. Comparable output to a 60-watt bulb while only using 9 watts of electricity. The fixture is fully dimmable via Forward Phase TRIAC or incandescent dimmers, allowing you to adjust the light level to meet your exact requirements. Tested to meet ETL's strict safety and design standards for damp location installation. Ideal for Bedroom, Kitchen, Dining Room, Office and more. Mounting hardware and installation instructions included. Fixture Dimensions 11in. H x 4.75in. D.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.