
LED CA12 7W 60W = 500 Lumens Dimmable E26 Base ETL Listed 2700K Clear Chandelier Light Bulb, 6PK (Discontinued)
- Mfr # 41847-NS
- Zoro # G512221006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41847-NS
Zoro #
G512221006
UPC #
653703418476
Country of Origin
China
Dimensions
Height
1.62 in
Bulb Dia.
1.62 in
Details
Item
LED Bulb
Watts
7W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
500 lm
Wattage Equivalency
60W
Light Color
Warm White
Color
Clear
Description
Sunlite LED CA12 Clear Decorative Chandelier Light Bulb uses a unique, decorative bulb shape that is ideal for chandeliers and other high-ceiling fixtures. These Chandelier Style light bulbs are dimmable when installed in a lamp or fixture with dimming capabilities, creating your favorite tone depending on your mood in any space. They give off as much light as a 60-watt bulb while only using 7 watts of power. Estimated yearly energy cost is a low $0.84 Based on 3 hours/day use at $0.11/kWh. These bulbs are Energy Star Certified and may qualify you for state and local rebates. At 2700K these soft white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. ETL Listed for dry location installation. Title 20 Compliant.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.