LED Dual Head Outdoor Security Light wit (Discontinued)
- Mfr # LFX/OPF/MS/20W/50K/BR
- Zoro # G3918943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFX/OPF/MS/20W/50K/BR
Zoro #
G3918943
UPC #
653703889177
Country of Origin
China
Dimensions
Width
4.41
Height
6.04
Depth
4.41
Details
Item
LED Dual Head Outdoor Security Light wit
Warranty
5 Years
CRI
80
Lumens
1800
Voltage
120
Mounting
Wall
Finish
Brown
Wattage
20
Dimmable
No
Beam Spread
100°
Location Rating
ETL Listed - Wet Location
Material
Aluminum & Plastic
Color Temperature
5000K
Color
Super White
Average Rated Life (Hours)
50000
Description
LED Dual Head Outdoor Security Light wit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.