Shop SUNLITE
See all product information
Create Account
LED Edison A19 Lght Bulb 5.5W 40W=, 600 Lumens, E26 Base, Dimmable, Clr Glss Filament, 3000K, 6PK
- Mfr # 41753-NS
- Zoro # G511224138
product price:Â
$
25.65
/pk of 6, $4.27/ea
Key Features
Voltage
120V
Bulb Base Type
E26
Color Temperature
3000 K
Dimmable
Yes
Lumens
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41753-NS
- Zoro #
- G511224138
- UPC #
- 653703417530
- Country of Origin
- China
- Item
- LED Bulb
- Voltage
- 120V
- Bulb Base Type
- E26
- Color Temperature
- 3000 K
- Dimmable
- Yes
- Lumens
- 600
- Rated Life
- 15,000 hr
- Wattage Equivalency
- 40W
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium E26 base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 5.5 watts they use less energy while providing as much light as a traditional 40 watts bulb at a 600-lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. Perfect for kitchen dining room living room bedrooms bathrooms closet hallway corridor balcony warehouse basement etc. Color Rendering Index CRI of 80. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.