
LED Emergency Light Fixture 120-277V Dual Head 90-Minute Battery Backup Wall Ceiling Mount
Mfr # 05268-SU
Zoro # G314811887
product price: $29.99
/eaKey Features
Width
10.11 in
Voltage
120-277V
Fixture Wattage
2.4W
Sign Background Color
White
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05268-SU
Zoro #
G314811887
UPC #
653703052687
Country of Origin
China
Dimensions
Width
10.11 in
Details
Item
Exit Sign
Voltage
120-277V
Fixture Wattage
2.4W
Sign Background Color
White
Sign Material
Plastic
Description
The Sunlite LED emergency light will help guide you to safety in the event of a power outage. Built-in back up batteries charge automatically when power is on and provide up to 90 minutes of light when the power is out. It features a flame-retardant, high impact thermoplastic housing molded in white. Each of the two lights can be positioned independently to provide optimum coverage. Built-in test switch and LED status indicator light. Bright 180 lumen output at 6500K daylight color temperature. Designed for wall or ceiling mounting on 120-277V service. UL Listed and CEC Title 20 compliant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.