Zoro Homepage

LED Filament A19 Standard 4.5 60W Equivalent Colored Transparent Dimmable Light Bulb, Red, 2PK

  • Mfr # 81082-SU

  • Zoro # G508669690


product price: $11.19
/pk 2, $5.60/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
RED
Dimmable
Yes
Lumens
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81082-SU
Zoro #
G508669690
UPC #
653703810829
Country of Origin
China

Dimensions

Height
5.1"

Details

Item
LED Bulbs
Voltage
120V
Bulb Base Type
E26
Color Temperature
RED
Dimmable
Yes
Lumens
33
Bulb Type
A19
Wattage Equivalency
4.5
Standards
UL Listed - Damp Location
Light Color
Red
Bulb Primary Application
Residential - Commercial
Includes
Lamp

Description

LED Filament A19 Standard 4.5 60 Watt Equivalent Colored Transparent Dimmable Light Bulb, 2 Count, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.