LED Filament B11 Torpedo 5.5W 60W Equiv E26 Base Dimmable UL 5000K Chandelier Light Bulbs, 6PK

  • Mfr # 41077-NS

  • Zoro # G712220977


product price:  $21.75
/pk 6, $3.63/ea

Key Features

Watts
5.5W
Dimmable
Dimmable
Lumens
600 lm
Light Color
Super White
Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41077-NS
Zoro #
G712220977
UPC #
653703410777
Country of Origin
China

Dimensions

Height
1.38 in
Bulb Dia.
1.38 in

Details

Item
LED Bulb
Watts
5.5W
Color Temperature
5000K
Dimmable
Dimmable
Lumens
600 lm
Light Color
Super White
Wattage Equivalency
60W
Color
Clear

Description

Vintage, elegant design meets modern technology in this Edison Chandelier Light Bulb from Sunlite. The stylish torpedo tip is complete with its beautiful clear finish bulb which adds a decorative design to any chandelier, wall sconce or exposed light fixture. This dimmable light bulb only uses 5.5 Watts of electricity, while putting out 600 lumens of light equal to a 60 watt light bulb. Integrated LEDs and 15,000 hour life span means replacing hard to reach bulbs less often. Enjoying reliable and maintenance-free service. UL listed safe for damp location installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.