LED Filament T10 Tubular Light Bulb, 6W 60W=, 600 Lumens, Med E26, Dimmable, 128 mm, 2700K, 6PK

  • Mfr # 41150-SU

  • Zoro # G611224182


product price:  $34.75
/pk 6, $5.79/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41150-SU
Zoro #
G611224182
UPC #
653703411507
Country of Origin
China

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
600
Rated Life
15000 hrs
Light Color
Warm White
Wattage Equivalency
60W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products