Shop SUNLITE
See all product information
Create Account
LED Filament T12 3W 40W Equiv 350 Lumen 100 mm E26 Base Dimmable Tubular Light Bulbs, 2700K, 6PK
- Mfr # 40140-NS
- Zoro # G612221043
product price:Â
$
32.49
/pk of 6, $5.42/ea
Key Features
Watts
3W
Dimmable
Dimmable
Light Color
Warm White
Height
1.7 in
Wattage Equivalency
25W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40140-NS
- Zoro #
- G612221043
- UPC #
- 653703401409
- Country of Origin
- China
- Item
- LED Bulb
- Watts
- 3W
- Color Temperature
- 2700 K
- Dimmable
- Dimmable
- Lumens
- 350 lm
- Light Color
- Warm White
- Wattage Equivalency
- 25W
- Color
- Clear
Dimensions
- Height
- 1.7 in
- Bulb Dia.
- 1 in
Description
Sunlite's LED filament clear Tubular lamp combines vintage elegance with the latest in LED technology. Save on energy costs for your house business restaurant hotel and more with Sunlite's energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlites LED classic filament lamps not only will you save on energy costs but you will also reduce the effects of aging and eliminate the chances of mercury exposure. These Edison bulbs operate at a modest 3 watts and produce a 2700K warm white light while outputting a nice 350 lumen brightness
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.