LED G16.5 Filament Style Globe Light Bulb, 2.5W 25W=, 250 lumens, Dimmable, E12, 3000K, 6PK

  • Mfr # 40959-SU

  • Zoro # G211224230


product price: $24.69
/pk 6, $4.12/ea

Key Features

Voltage
120V
Dimmable
Yes
Lumens
250
Rated Life
15000 hrs
Width
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40959-SU
Zoro #
G211224230
UPC #
653703409597
Country of Origin
China

Dimensions

Width
1.97 in
Length
1.97 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
250
Rated Life
15000 hrs
Wattage Equivalency
25W
Light Color
Soft White

Description

The Sunlite LED G16.5 globe bulbs are an energy efficient, long life replacement for incandescent bulbs in decorative fixtures. These dimmable bulbs put out at much light as a 25 watts bulb while only using 2.5 watts of electricity. Long 15,000 hours life span means you'll save money and replace difficult to reach bulbs less often. Warm white color temperature 3000K with 250 lumen output. Color rendering index CRI of 85. Candelabra Base E12 compatible with a variety of decorative applications such as chandeliers, wall sconces and ornamental lights. Annual operating costs of $0.30 a year based on 3 hours a day use at $0.11/kWh. Installing these UL Listed bulbs may qualify you for state or local rebates. UL Listed for safety and quality. Bulb measures 3.35 inches in overall height and 1.97 inches in diameter.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.