LED G16.5 Globe Light Bulb, 7W 60W Equiv, 500 Lumens, 2700K Warm Wht, Dimmable, E12, Clear, 6PK

  • Mfr # 40298-NS

  • Zoro # G608669729


product price:  $31.39
/pk 6, $5.23/ea

Key Features

Voltage
120V
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40298-NS
Zoro #
G608669729
UPC #
653703402987
Country of Origin
China

Dimensions

Height
8.9"

Details

Item
LED Bulbs
Voltage
120V
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Standards
UL Listed - Damp Location
Light Color
Clear
Green Environmental Attribute
Energy Star Compliant
Includes
Lamp
Wattage Equivalency
7
Color Rendering Index
80
Bulb Type
G16.5
Bulb Primary Application
Residential - Commercial

Description

LED G16.5 Globe Light Bulb, 7W 60W Equivalent, 500 Lumens, 2700K Warm White, Dimmable, Candelabra E12 Base, Short Bulbs, Vanity Bulbs, Energy Star Listed, Clear, 6 Count

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.