Zoro Homepage

LED G9 BiPin Base 2W (25W Halogen Equivalent) 200 Lumen NonDimmable Light Bulb 5000K, 6PK

  • Mfr # 80812-SU

  • Zoro # G403961783


product price: $24.45
/pk 6, $4.08/ea

Key Features

Voltage
120
Watts
2
Bulb Finish
Clear
Wattage Equivalency
25
Length
0.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80812-SU
Zoro #
G403961783
UPC #
653703808123
Country of Origin
China

Dimensions

Length
0.53
Height
1.96
Width
0.53

Details

Voltage
120
Watts
2
Color Temperature
5000K
Lumens
200
Bulb Finish
Clear
Wattage Equivalency
25
Color
Clear

Description

Upgrade your fixtures with Sunlite LED G9 bi-pin bulbs. These non-dimmable 2 watt bulbs save energy while providing the same amount of light as a 25 watt halogen bulb. They are a direct replacement and last up to 10 times longer than their halogen equivalent yet require no special handing. And unlike other G9 LED replacements, these bulbs are similar in size and shape to halogen bulbs for a cleaner look when installed in your fixtures. They feature a 300 degree beam spread for a more even distribution of light and with a 15,000 hour average life span you'll need to replace them less often. Common uses for G9 bi-pin bulbs are lamps, track lighting, chandeliers, wall sconces, ceiling fixtures, range hoods, under cabinet lighting, drawers and display cases. They also have an Ingress Protection (IP) rating of 20 and are ETL listed for wet location installation so they are suitable for use outdoors and in landscape lighting. Buy with confidence from Sunlite, a US based lighting manufacturer since 1980.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.