
LED Non-Dimmable 11W 75W Equiv 1100 Lumen E26 Base UL Listed A19 Light Bulbs 4000K, 12PK
Mfr # 41240-NS
Zoro # G812221003
product price:Â $30.95
/pk 12, $2.58/eaKey Features
Watts
11W
Dimmable
Non-Dimmable
Wattage Equivalency
75W
Light Color
Cool White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41240-NS
Zoro #
G812221003
UPC #
653703412405
Country of Origin
China
Details
Item
LED Bulb
Watts
11W
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
1100 lm
Wattage Equivalency
75W
Light Color
Cool White
Color
White
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base E26. These bulbs are an energy efficient replacement for incandescent bulbs. At 11 watts, they use 85% less energy while providing as much light as a traditional 75 watt bulb at a bright 1100 Lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.