Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Outdoor Dual Head Security Light Photocell & Motion Sensor, 20W, 1800 Lumens, 3000K

  • Mfr # 88906-SU

  • Zoro # G014811903


product price: $46.69
/ea

Key Features

Fixture Voltage
120V
Lumens
1800
Max. Fixture Wattage
20W
Color Temperature
3000K
Rated Life
35000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88906-SU
Zoro #
G014811903
UPC #
653703889061
Country of Origin
China

Dimensions

Width
6.02 in

Details

Fixture Voltage
120V
Lumens
1800
Max. Fixture Wattage
20W
Color Temperature
3000K
Rated Life
35000 hours
Item
Outdoor Fixture
Light Color
Black
Material
Aluminum & Plastic
Lens Material
Polycarbonate
Safety Rating
ETL Listed - Wet Location

Description

Sunlite's LED dual head security light delivers super bright light with high energy savings. It is ideal for entranceways, porch lights, garages, and general security and safety applications. It draws only 20 watts replacing 2 PAR38 light bulbs while producing a super bright 1800 lumen 3000K Warm White light with a 35,000-hour average rated life. It has motion-detecting technology with a max range of 15 meters and a light-up time control range of 5 seconds to 5 minutes. It contains a twilight to dawn feature, daylight sensitivity control, and adjustable lights and sensors. All mounting hardware is included for simple wall mounting onto a junction box. Refer to installation instructions for detailed steps. These fixtures will provide years of maintenance-free service. ETL listed for outdoor locations. Fixture Measurements: H: 9.25in. L: 7.6in. W: 6.34

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.