LED PAR16 Long Neck Recessed Spotlight Bulb, 7W, 75W=, 500 Lumens, Med E26, Dimmable, 2700K, 6PK

  • Mfr # 40385-SU

  • Zoro # G811224203


product price:  $23.85
/pk 6, $3.98/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Dimmable
Yes
Lumens
500
Rated Life
25000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40385-SU
Zoro #
G811224203
UPC #
653703403854
Country of Origin
China

Dimensions

Length
1.96 in
Width
1.96 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
25000 hrs
Light Color
Warm White
Wattage Equivalency
75W

Description

From the moment you switch on our PAR16 longneck led bulbs, they will produce a flicker-free dimmable light. These bulbs are the perfect option for setting the tone in your living room, kitchen, or bedroom. With its direct targeted brightness, our led bulbs will create a unique style and ambiance in every room of your home! With these par16 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.