
LED PAR16 Short Neck Recessed Flood Light Bulb 6W 50W Replacement E26 Base Dimmable 4000K, 6PK
Mfr # 41826-NS
Zoro # G412221007
product price:Â $28.49
/pk 6, $4.75/eaKey Features
Watts
6W
Color Temperature
4000K
Dimmable
Dimmable
Lumens
500 lm
Light Color
Cool White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41826-NS
Zoro #
G412221007
UPC #
653703418261
Country of Origin
China
Dimensions
Height
2.17 in
Bulb Dia.
2.17 in
Details
Item
LED Bulb
Watts
6W
Color Temperature
4000K
Dimmable
Dimmable
Lumens
500 lm
Light Color
Cool White
Wattage Equivalency
50W
Description
From the moment you switch on our PAR16 short neck led bulbs, they will produce a flicker-free dimmable light. These bulbs are the perfect option for setting the tone in your living room, kitchen, or bedroom. With these PAR16 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.