Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED PAR20 8W 50W Halogen EQ E26 Base Waterproof Dimmable Long Neck Spotlight Bulbs, 2700K, 6PK

  • Mfr # 41618-NS

  • Zoro # G312220995


product price: $28.49
/pk 6, $4.75/ea

Key Features

Watts
6W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
500 lm
Wattage Equivalency
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41618-NS
Zoro #
G312220995
UPC #
653703416182
Country of Origin
China

Dimensions

Height
2.5 in
Bulb Dia.
2.5 in

Details

Item
LED Bulb
Watts
6W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
500 lm
Wattage Equivalency
50W
Light Color
Soft White
Color
White

Description

From the moment you switch on our PAR20 longneck led bulbs, they will produce a flicker-free dimmable light. These bulbs are UL listed for wet locations and have an IP Rating of 44. They are T20/ T24/CEC compliant and are a perfect option for indoor or outdoor use. With its direct targeted brightness, our led bulbs will create a unique style and ambiance in every room of your home! With these PAR20 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.