
LED R14 Mini Reflector FloodLght, 4W 25W Equiv, 250 Lumens, E26, Dimmable, 2700K Warm Wht, 6PK
Mfr # 41762-NS
Zoro # G108669724
product price:Â $25.25
/pk 6, $4.21/eaKey Features
Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
No
Light Color
Frosted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41762-NS
Zoro #
G108669724
UPC #
653703417622
Country of Origin
China
Dimensions
Height
2.4"
Details
Item
LED Bulbs
Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
No
Light Color
Frosted
Bulb Primary Application
Residential - Commercial
Bulb Type
R14
Includes
Lamp
Standards
ETL Listed - Dry Location
Wattage Equivalency
3
Description
LED R14 Mini Reflector Floodlight Light Bulb, 4W 25W Equivalent, 250 Lumens, Medium E26 Base, Dimmable, ETL Listed, 2700K Warm White, 6 Count
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.