Zoro Homepage

LED Single Ended G4 Bi-Pin 1.5W Light Bulb (G4) Base 3000K Warm White, 5PK

  • Mfr # 80861-SU

  • Zoro # G703961735


product price: $21.25
/pk 5, $4.25/ea

Key Features

Voltage
12
Watts
1.5
Color Temperature
3000K
Lumens
200
Length
0.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80861-SU
Zoro #
G703961735
UPC #
653703808611
Country of Origin
China

Dimensions

Length
0.39
Width
0.39
Height
1.53

Details

Voltage
12
Watts
1.5
Color Temperature
3000K
Lumens
200
Wattage Equivalency
15
Bulb Finish
Clear
Color
Clear

Description

The very versatile 80861-SU is here to replace your halogen Q20 G4 based capsule bulbs and give you a significantly better performance and last a lot longer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.