This item is Discontinued.

Sunlite LFX/DCO14/BN/21W/E/D/30K LED 21W 14" Dec LFX/DCO14/BN/21W/E/D/30K

LFX/DCO14/BN/21W/E/D/30K LED 21W 14" Dec (Discontinued)

  • Mfr # LFX/DCO14/BN/21W/E/D/30K
  • Zoro # G3919887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFX/DCO14/BN/21W/E/D/30K
Zoro #
G3919887
UPC #
653703883366
Country of Origin
China

Dimensions

Size
14"
Outside Diameter
14.01

Details

Item
LFX/DCO14/BN/21W/E/D/30K LED 21W 14" Dec
Color
Warm White
Mounting
Surface
Finish
Brushed Nickel
Dimmable
Yes
Location Rating
ETL - Damp Location
Average Rated Life (Hours)
50000
Wattage
21
Lumens
1500
Material
Steel & Acrylic
Color Temperature
3000K
CRI
80
Voltage
120
Warranty
3 Years

Description

LFX/DCO14/BN/21W/E/D/30K LED 21W 14 In. Dec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.