Shop SUNLITE

LFX/DOD/L/8/15W/30K 15 Watt LED Lamp N/A

  • Mfr # 49026-SU
  • Zoro # G3920054

product price: 
$
64.29
/ea

Key Features

Mounting
Wall
Size
8"
Finish
Copper Bronze
Color
Warm White
Height
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49026-SU
Zoro #
G3920054
UPC #
653703490267
Country of Origin
China

Dimensions

Size
8"
Height
16 in
Width
4.5 in
Depth
9
Length
9 in

Details

Item
Wall Light Sconce
Mounting
Wall
Finish
Copper Bronze
Color
Warm White
Voltage
120V
Dimmable
No
Warranty
5 Years
Lumens
500 Im
Material
Steel
Beam Spread
120°
Average Rated Life (Hours)
35000
Color Temperature
3000K
Location Rating
ETL Listed - Wet Location
CRI
81
Wattage
15
Indoor/Outdoor
Outdoor
Housing Finish
Copper Bronze
Watts
15 W
Shape
Lantern
Lighting Certification
ETL Listed
Light Color
Warm White

Description

LFX/DOD/L/8/15W/30K 15 Watt LED Lamp N/A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.