This item is Discontinued.

Sunlite LFX/FD/11.5/15W/DIM/BN/30K LED 15 Watt S LFX/FD/11.5/15W/DIM/BN/30K

LFX/FD/11.5/15W/DIM/BN/30K LED 15 Watt S (Discontinued)

  • Mfr # LFX/FD/11.5/15W/DIM/BN/30K
  • Zoro # G3920228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFX/FD/11.5/15W/DIM/BN/30K
Zoro #
G3920228
UPC #
653703490762
Country of Origin
China

Dimensions

Outside Diameter
11
Size
11.5"

Details

Voltage
120
Color Temperature
3000K
Lumens
900
Dimmable
Yes
Item
LFX/FD/11.5/15W/DIM/BN/30K LED 15 Watt S
Warranty
3 Years
CRI
81
Wattage
15
Color
Warm White
Location Rating
ETL - Damp Location
Beam Spread
120°
Material
Steel & Plastic
Mounting
Surface
Average Rated Life (Hours)
35000
Finish
Brushed Nickel & Fabric

Description

LFX/FD/11.5/15W/DIM/BN/30K LED 15 Watt S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.