Zoro Homepage

Matte Black Modern Wall Sconce Light Fixture, E26 Base A19 Bulb, Indoor Opal Shade

  • Mfr # 46093-SU

  • Zoro # G014826051


product price: $41.99
/ea

Key Features

Width
6.29 in
Fixture Voltage
120V
Glass Color
Black Powder
Housing Material
Aluminum
Safety Rating
ETL - Damp Location
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46093-SU
Zoro #
G014826051
UPC #
653703460932
Country of Origin
China

Dimensions

Width
6.29 in

Details

Fixture Voltage
120V
Item
Sconce
Glass Color
Black Powder
Housing Material
Aluminum
Safety Rating
ETL - Damp Location
Lens Material
Polycarbonate
Base Type
E26

Description

This Sunlite Modern Wall Sconce fixture is as attractive as it is functional. With its simplistic design, sleek matte black framing, and stunning opal diffuser; its everything you need to give your home that modern touch its missing. This minimal style wall sconce arrives with a shatterproof diffuser and strong base that is bult to last for years to come. Pair this wall sconce with LED Bulbs or incandescent bulbs to create the perfect atmosphere desired. bulbs are not included. ETL Listed for wet locations, for indoor or outdoor use. Ideal for Kitchen, Office, Porches , Patios, Entryway and more. Hardware and instructions for mounting on any standard junction box included. All hardware and mounting material are included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.