Modern LED Silver Wall Sconce Light Outdoor Fixture 3000K-5000K, 20W 1100 Lumens, Opal Shade
- Mfr # 81482-SU
- Zoro # G414810704
product price:Â
$
58.49
/ea
Key Features
Voltage
100V to 277V
Width
6 in
Lens Material
Acrylic
Lumens
1100 Im
Glass Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81482-SU
- Zoro #
- G414810704
- UPC #
- 653703814827
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 14 in
- Length
- 4 in
Details
- Item
- LED Wall Light Sconce
- Voltage
- 100V to 277V
- Lens Material
- Acrylic
- Lumens
- 1100 Im
- Glass Color
- Silver
- Color Temperature
- 30K/40K/50K
- Fixture Wattage
- 20W
- Fixture Rated Life
- 50,000 hr
- Housing Material
- Aluminum
- Safety Rating
- ETL Listed - Wet Location
- Damp/Wet Rating
- Wet
- Fixture Housing Color
- Silver
- Watts
- 20 W
- Fixture Housing Material
- Aluminum
- Dimmable
- No
Description
This Sunlite Modern Wall Sconce fixture is as attractive as it is functional. With its simplistic design, sleek bronze accents, and stunning opal diffuser, everything you need to give your home that modern touch is missing. This minimal style wall sconce arrives with a shatterproof diffuser and robust base that is built to last for years to come. This modern fixture is ETL listed for damp locations and would look fabulous in kitchens or bathrooms. All hardware and mounting material are included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.