
Modern Pendant Lamp Holder, 40 Max Wattage, 120 Volts, Medium E26 Base, Indoor, Blue
Mfr # 80758-SU
Zoro # G914826021
product price: $8.25
/eaKey Features
Voltage
120V
Material
Plastic
Base Type
E26
Safety Rating
Only Lampholder & Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80758-SU
Zoro #
G914826021
UPC #
653703807584
Country of Origin
China
Dimensions
Width
1.8 in
Details
Color
Blue
Voltage
120V
Item
Pendant
Material
Plastic
Base Type
E26
Safety Rating
Only Lampholder & Cord
Description
Sunlite's colorful pendant light fixtures are your go to for a bright and fun fixture to compliment any kitchen island counter, dining room and more. Designed with a standard Medium E26 base, this pendant lamp holder is compatible with a wide range of light bulbs, giving you the flexibility to choose the perfect one for your needs. It operates at 120V and uses one 40W Max. It offers optimized energy usage without compromising the quality of light. With a 36-inch cord included, installation is a breeze, allowing you to set up your new pendant lamp quickly and effortlessly wherever you desire. Pair it effortlessly with 80762-SU B01N3U8OR1 not included for optimal functionality and style. Lamp dimensions 4in. L x 1.8in. D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.