
PLD26/E/SP41K 4100K Fluorescent 26W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-3, 10PK
Mfr # 40559-SU
Zoro # G211224131
product price:Â $30.95
/pk 10, $3.09/eaKey Features
Bulb Base Type
G24q3
Color Temperature
4100K
Dimmable
No
Lumens
1560
Rated Life
10000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40559-SU
Zoro #
G211224131
UPC #
653703405599
Country of Origin
China
Dimensions
Width
1.36 in
Overall Length
1.36 in
Details
Item
Compact Fluorescent Plug-in
Bulb Base Type
G24q3
Color Temperature
4100K
Dimmable
No
Lumens
1560
Rated Life
10000 hrs
Light Color
Cool White
Description
Sunlite's double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.