
Satin Black Vintage Caged Canopy Pendant Farmhouse Single E26 Base, 68in. Braided Woven Cord
Mfr # 07005-SU
Zoro # G714826009
product price:Â $49.99
/eaKey Features
Voltage
120V
Material
Steel
Base Type
E26
Safety Rating
UL Listed
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07005-SU
Zoro #
G714826009
UPC #
653703070056
Country of Origin
China
Dimensions
Width
10.7 in
Details
Color
Oil Black
Voltage
120V
Item
Pendant
Material
Steel
Base Type
E26
Safety Rating
UL Listed
Lens Material
Glass
Description
This vintage style pendant features satin black finish and a glass jar enclosure. Metal cage and flared canopy add an industrial design feel. This versatile indoor fixture can be used in a variety of places like foyers, living spaces, hallways, bedrooms and more. Use it in restaurants, bars, and other public spaces to give a rustic feel. Get creative and pair it with a medium base incandescent or LED Edison Style bulb not included. Adjustable 68-inch braided cord allows you to set desired height. Connect to a dimmer and adjust to suit your mood. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. UL Listed for safety and quality. This fixture is designed to provide years of stylish service. Fixture is 11. 5 inches high x 10. 7 inches diameter.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.