
SF/BLI/FP/14/MW/83S/MV/WH/2PK 1x4 Backlit Lay-In Flat Panel, Wattage and CCT Selectable
Mfr # 85640-SU
Zoro # G114812114
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Color Temperature
35K/40K/50K
Lumens
2500/3750/5000
Max. Fixture Wattage
20/30/40W
Material
Steel, Aluminum & PMMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85640-SU
Zoro #
G114812114
UPC #
-
Country of Origin
China
Dimensions
Width
47.8 in
Details
Item
Flush Mount
Voltage
120-277V
Color Temperature
35K/40K/50K
Lumens
2500/3750/5000
Max. Fixture Wattage
20/30/40W
Material
Steel, Aluminum & PMMA
Light Color
White
Rated Life
50000 hours
Lens Material
PMMA
Safety Rating
UL Listed - Damp Location
Description
Sunlites LED 14 Foot LED White Flat Panel Light Fixture is a modern lighting solution for any room in your home or office, making it a versatile option for a variety of spaces. These fixtures allow you to choose the color temperature at the time of installation. Select 3500K Neutral White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch located on the back. A second switch allows you to select between wattage for different lumen outputs. Choose 20 watts, 30 watts, or 40 watts. These fixtures can be dimmed when attached to a low voltage 0-10V dimming control. Range is 100-10%. Provides up to 50,000 hours energy-efficient light. No maintenance, long-life LED technology means you wont need to climb ladders to replace difficult to reach bulbs. UL Listed for safety and quality. Great for commercial or residential applications on 120/277-volt service. Dimensions: 47.8in. L x 11.9in. W x 1.4in. H.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.