Square Shade Vanity Fixture, 6-in. Wall Mount, E26, A19 60W Max, Frosted Glass, Brshd Nckl 1-Lght

  • Mfr # 81322-SU

  • Zoro # G508746025


product price:  $35.99
/ea

Key Features

Color
Brushed Nickel
Height
9.4"
Length
6"
Housing Finish
Brushed Nickel
Lamp Type
A19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81322-SU
Zoro #
G508746025
UPC #
653703813226
Country of Origin
China

Dimensions

Height
9.4"
Length
6"
Width
6.2"

Details

Color
Brushed Nickel
Item
Fixtures
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120V
Lighting Certification
UL Listed -Damp Location
Dimmable
Yes
Fixture Type
E26
Fixture Wattage
60W Max
Lamp Included
No

Description

Modern Square Shade Vanity Fixture, 6-in Wall Mount, Medium Base E26 Socket, Standard A19 Bulb Required 60W Max, Frosted Glass Shade, Brushed Nickel Base 1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.