Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sunlite Sunlite 50MR16/CG/FL/24V 50W MR16 Mini Reflector Halogen Bulb, GU5.3 Base 03237-SU

Sunlite 50MR16/CG/FL/24V 50W MR16 Mini Reflector Halogen Bulb, GU5.3 Base (Discontinued)

  • Mfr # 03237-SU
  • Zoro # G406376034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03237-SU
Zoro #
G406376034
UPC #
653703032375
Country of Origin
China

Description

Sunlite 03237-su 50mr16/cg/fl/24v 50w mr16 mini reflector halogen bulb, gu5.3 base sunlite halogen mr16 mini reflector bulbs can last up to 1.8 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 50 watt, gu5.3 bi-pin based, mr16 mini reflector bulb offers a light output of 1500 cbcp, and has an average rated life of 2,000 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (lpw) and have a longer lamp life than standard incandescent lamps. You can lower operation costs by more than 30% by using fewer halogen lamps to produce a greater amount of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.