This item is Discontinued.

Sunlite Sunlite 53A/HAL/CL 53W A Type Halogen Bulb, Medium Base, Clear 25137-SU

Sunlite 53A/HAL/CL 53W A Type Halogen Bulb, Medium Base, Clear (Discontinued)

  • Mfr # 25137-SU
  • Zoro # G706372910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25137-SU
Zoro #
G706372910
UPC #
653703251370
Country of Origin
China

Description

Sunlite 25137-su 53a/hal/cl 53w a type halogen bulb, medium base, clear sunlite halogen a type bulbs can last up to 1.3 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 53 watt, medium based, a type bulb offers a light output of 1050 lumens, a clear glass finish and has an average rated life of 1,500 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (lpw) and have a longer lamp life than standard incandescent lamps. You can lower operation costs by more than 30% by using fewer halogen lamps to produce a greater amount of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.