Tunable LED Mission Style Outdoor Light Fixture, Color Temperature Tunable 3000K/4000K/5000K

  • Mfr # 88684-SU

  • Zoro # G403964883


product price:  $63.75
/ea

Key Features

Voltage
120
Width
8.75
Height
8.7
Length
3.72
Watts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88684-SU
Zoro #
G403964883
UPC #
653703886848
Country of Origin
China

Dimensions

Width
8.75
Height
8.7
Length
3.72
Overall Width
8.75
Overall Height
8.7
Overall Length
3.72
Depth
10.3

Details

Voltage
120
Watts
12
Lumens
800
Finish
Black
Housing Material
Aluminum & Steel
CRI
80
Color Temperature
3000K/4000K/5000K
Fixture Rated Life
50000 hr
Fixture Housing Color
Black

Description

Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. This Mission-Style canopy sconce features a black metal frame holding an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long 50,000 hour lifespan for years of maintenance-free service. Output is a bright 800 lumens (75 watt equivalent) while only using 12 watts of electricity. Estimated annual energy costs are $1.45 based on 3hrs/day at $0.11/KwH. Fixture measures 8.75 in wide, 8.70 in high, and 10.30 in deep. ETL Listed for wet location installation. IP42 Rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.