
Tunable LED Photocell Mission Style Outdoor Fixture Black Color Tunable 3000K/4000K/5000K
Mfr # 88682-SU
Zoro # G303964907
product price:Â $66.29
/eaKey Features
Voltage
120
Width
10.25
Height
10
Length
5.67
Watts
12
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
88682-SU
Zoro #
G303964907
UPC #
653703886824
Country of Origin
China
Dimensions
Width
10.25
Height
10
Length
5.67
Overall Width
10.25
Overall Length
5.67
Overall Height
10
Depth
4
Details
Voltage
120
Watts
12
Lumens
800
Finish
Black
Housing Material
Aluminum & Steel
Fixture Housing Color
Black
Fixture Rated Life
50000 hr
CRI
80
Color Temperature
3000K/4000K/5000K
Description
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The mission-style design black metal frame holds a white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long 50,000 hour lifespan for years of maintenance-free service. Output is a bright 800 lumens (75 watt equivalent) while only using 12 watts of electricity. Estimated annual energy costs are $1.45 based on 3hrs/day at $0.11/KwH. Fixture measures 10.25 in wide, 10.00 in high, and 4.00 in deep. ETL Listed for wet location installation. IP42 Rated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.